

BROWNING
BROWNING
H3523X1
BROWNING BROWNING
Description
H3523X1 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Roller Chain Sprocket; 1" Bore; 35 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 2-61/64" Outside Dia; 2.754" Pitch Dia; B-Hub One Side; Finished Bore Mount; 3/8" Chain Pitch; ANSI Roller Chain Chain Type; Keyway; Steel Material
Part #
H3523X1
BDI #
323978
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H3523X1/p/323978
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.372
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
23
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1879287
Weight / LBS
0.82
Long Description
Roller Chain Sprocket; 1" Bore; 35 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 2-61/64" Outside Dia; 2.754" Pitch Dia; B-Hub One Side; Finished Bore Mount; 3/8" Chain Pitch; ANSI Roller Chain Chain Type; Keyway; Steel Material
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.954 Inch | 75.032 Millimeter
Pitch Diameter
2.754 Inch | 69.95 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh