

TSUBAKI
TSUBAKI
H35A16
TSUBAKI TSUBAKI
Description
H35A16 SPROCKET ; NO.35 CHAIN 3/8" PITCH 16T A-PLATE W/HT
Roller Chain Sprocket; 35 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 2.11" Outside Diameter; 1-59/64" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
35A16
BDI #
913736
Details
23.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H35A16/p/913736
Your Price
$ 23.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.054
EAN
0097039308290
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.12
Long Description
Roller Chain Sprocket; 35 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 2.11" Outside Diameter; 1-59/64" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
2.11 Inch | 53.594 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.922 Inch | 48.82 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh