RINGBALL
RINGBALL
H40X24
RINGBALL RINGBALL
Description
H40X24 WELD ON SPROCKET
Roller Chain Sprocket; 2" Bore; 40 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 4.098" Outside Diameter; 3.831" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
H40X24
BDI #
18257590
Details
10.24
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H40X24/p/18257590
Your Price
$ 10.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
EAN
0623647435624
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Other Features
Black Oxide Finish | For X-Weld On Hub
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://ringball.com
Long Description
Roller Chain Sprocket; 2" Bore; 40 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 4.098" Outside Diameter; 3.831" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
3.831 Inch | 97.3 Millimeter
Outside Diameter
4.098 Inch | 104.089 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh