https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NzV8aW1hZ2UvanBlZ3xhREF5TDJoaE55OHhNRFV3TnpJd05URTRNVFEzTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8MWI4NDA5YWI4ZTUyMGQ3MTQ5MWU3YzJjMDVlMDg4NDExMzZhMGNiNDMzMjg5ZTk0MDhjODcxYWM0Zjg1NmVjZg
TSUBAKI
TSUBAKI
HD40B24
TSUBAKI TSUBAKI
Description
HD40B24 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 40-2 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 4.098" Outside Diameter; 3.831" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
HD40B24
BDI #
913401
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HD40B24/p/913401
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.846
EAN
0097039364678
Product Group - BDI
M02312
Chain Size
40-2
Number of Teeth
24
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.25
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
4
Long Description
Roller Chain Sprocket; 40-2 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 4.098" Outside Diameter; 3.831" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.098 Inch | 104.089 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
3.831 Inch | 97.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh