

TSUBAKI
TSUBAKI
HD50B11
TSUBAKI TSUBAKI
Description
HD50B11 ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 50-2 Chain; 11 Teeth; 2 Row of Teeth; Hardened Teeth; 2.504" Outside Diameter; 2-7/32" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
HD50B11
BDI #
913405
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HD50B11/p/913405
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.449
EAN
0097039365088
Product Group - BDI
M02312
Chain Size
50-2
Number of Teeth
11
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
0.938
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.9
Long Description
Roller Chain Sprocket; 50-2 Chain; 11 Teeth; 2 Row of Teeth; Hardened Teeth; 2.504" Outside Diameter; 2-7/32" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
2.219 Inch | 56.35 Millimeter
Outside Diameter
2.504 Inch | 63.602 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh