

SKF
SKF
PHS 06B-1A18
SKF SKF
Description
PHS 06B-1A18 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 06B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 59.741MM Outside Diameter; 54.85MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 06B-1A18
BDI #
1284552
Details
4.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-06B-1A18/p/1284552
Your Price
$ 4.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.06
EAN
7316572776612
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
0.17637
Long Description
Roller Chain Sprocket; 06B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 59.741MM Outside Diameter; 54.85MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.159 Inch | 54.85 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.352 Inch | 59.741 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh