

SKF
SKF
PHS 10B-1B53
SKF SKF
Description
PHS 10B-1B53 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 10B-1 Chain; 53 Teeth; 1 Row of Teeth; No Hardened Teeth; 277.038MM Outside Diameter; 267.97MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 10B-1B53
BDI #
1285576
Details
96.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-10B-1B53/p/1285576
Your Price
$ 96.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
5.209
EAN
7316572792575
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
53
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
64
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
12.03724
Long Description
Roller Chain Sprocket; 10B-1 Chain; 53 Teeth; 1 Row of Teeth; No Hardened Teeth; 277.038MM Outside Diameter; 267.97MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
10.907 Inch | 277.038 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
10.55 Inch | 267.97 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh