SKF
SKF
PHS 160-1TB60
SKF SKF
Description
PHS 160-1TB60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 160 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 39.362" Outside Diameter; 38.214" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4545 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
PHS 160-1TB60
BDI #
1291892
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-160-1TB60/p/1291892
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
132.45
EAN
7316572804148
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
4545
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
292
Long Description
Roller Chain Sprocket; 160 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 39.362" Outside Diameter; 38.214" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4545 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
38.214 Inch | 970.636 Millimeter
Outside Diameter
39.362 Inch | 999.795 Millimeter
Bushing Bore Range
2 To 4-1/2 Inch | 55 To 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh