

TSUBAKI
TSUBAKI
RS200-1C32T
TSUBAKI TSUBAKI
Description
RS200-1C32T SPROCKET ; SB 1 3/8"
Roller Chain Sprocket; 200 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 26.882" Outside Diameter; 25.505" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
200C32
BDI #
912956
Details
3165.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS200-1C32T/p/912956
Your Price
$ 3,165.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
110.53
EAN
0097039318732
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
32
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
5.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
110.776
Long Description
Roller Chain Sprocket; 200 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 26.882" Outside Diameter; 25.505" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
26.882 Inch | 682.803 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Pitch Diameter
25.505 Inch | 647.827 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh