

TSUBAKI
TSUBAKI
RS20B-1C56T
TSUBAKI TSUBAKI
Description
20BC56 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 20B-1 Chain; 56 Teeth; 1 Row of Teeth; Hardened Teeth; 584.429MM Outside Diameter; 566.25MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
20BC56
BDI #
920971
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS20B-1C56T/p/920971
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
16.63
EAN
0696223013783
Product Group - BDI
M02312
Chain Size
20B-1
Number of Teeth
56
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
102
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
80.75533
Long Description
Roller Chain Sprocket; 20B-1 Chain; 56 Teeth; 1 Row of Teeth; Hardened Teeth; 584.429MM Outside Diameter; 566.25MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
22.293 Inch | 566.25 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
23.009 Inch | 584.429 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh