https://www.bdiexpress.com/medias/INDTSUSPKTXX-RS-A-1-MPB-NKW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMjZ8aW1hZ2UvanBlZ3xhR1kwTDJnM01DOHhNRFEyT1RreU9UZ3hNVGs1T0M5SlRrUlVVMVZUVUV0VVdGaGZVbE5mUVY4eFgwMVFRbDlPUzFkZlUxTmZNekF3ZURNd01DNXFjR2N8MjliOTY1NGU3NDJhMGJjZGJlNTYwZTlmYjhhYTU4MDY1MGRkN2IwYTZkMGYzY2M5MmZiMjk2MWY4NDllZTVlZA
TSUBAKI
TSUBAKI
RS60-1A22T-SS
TSUBAKI TSUBAKI
Description
SS60A22 ; POR PLATE SPROCKET STOCK BORE
Roller Chain Sprocket; 60 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 5.666" Outside Diameter; 5.27" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
RS60-1A22T-SS
BDI #
914436
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS60-1A22T-SS/p/914436
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.226
EAN
0696223160869
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.7
Long Description
Roller Chain Sprocket; 60 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 5.666" Outside Diameter; 5.27" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Outside Diameter
5.666 Inch | 143.916 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.27 Inch | 133.86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh