https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNTN8aW1hZ2UvanBlZ3xhRGMyTDJoaFlpOHhNRFV3TmprNE9EVXhPVFExTkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDRiNzYwNWZmZjIwMzM3NzFmYzBiMTY2ODk0YTJmYzAzYWRkZTVjMGQwYjZmNmM3MTQzNGRiYzg1ZDJiMGNhYzU
EBC
EBC
08B-1 C/L
EBC EBC
Description
08B-1 C/L CHAIN CONNECTING LINK ; 08B 0.5MM CHAIN PITCH SPRING CLIP
Chain Link; 08B Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 1.524MM Plate Height; Curved; 4.445MM Pin Diameter
Part #
08B-1 C/L
BDI #
18151215
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/08B-1-C-L/p/18151215
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.003
Product Group - BDI
M02122
Chain Size
08B
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Manufacturer Item Number
08B-1 C/L
Weight / LBS
0.007
Long Description
Chain Link; 08B Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 1.524MM Plate Height; Curved; 4.445MM Pin Diameter
Roller Diameter
0.335 Inch | 8.509 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Pin Diameter
0.175 Inch | 4.445 Millimeter
Plate Height
0.06 Inch | 1.524 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Width
0.305 Inch | 7.747 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh