https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
REXNORD
REXNORD
12B-1 C/L
REXNORD REXNORD
Description
12B-1 C/L ROLLER CHAIN CONNECTING LINK ; 1 STRAND
Chain Link; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.97MM Plate Thickness; 15.9MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
12B-1 C/L
BDI #
1472122
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/12B-1-C-L/p/1472122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.016
EAN
0782935235473
Product Group - BDI
M02122
Chain Size
12B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.016
Long Description
Chain Link; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.97MM Plate Thickness; 15.9MM Plate Height; Curved; 5.72MM Pin Diameter
Roller Width
0.46 Inch | 11.68 Millimeter
Plate Thickness
0.078 Inch | 1.97 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.626 Inch | 15.9 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh