https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwNTh8aW1hZ2UvanBlZ3xhR0UxTDJnMVl5OHhNREl5T0RrNU1qWXdOakl6T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5U1ZsUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw5MGIzNzg4ZjgzN2UxN2FiYzFlNGYxYzc3MzlkY2VmOTYxNzNhYjNmZWM4ZTFlNjNhMWIzZTg4YTBkZmQ1MGFl
RENOLD
RENOLD
12B-1 SN C/L TYPE 107
RENOLD RENOLD
Description
12B-1 SN C/L TYPE 107 ; 12B-1 REN SYNO RIV PIN LINK
Chain Link; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 2.42MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
12B-1 SN C/L TYPE 107
BDI #
17281248
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/12B-1-SN-C-L-TYPE-107/p/17281248
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.022
Product Group - BDI
M02122
Chain Size
12B
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Lubrication Free
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Syno Maintenance Free Chain
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 2.42MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Roller Width
0.46 Inch | 11.68 Millimeter
Plate Height
0.63 Inch | 16 Millimeter
Plate Thickness
0.095 Inch | 2.42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh