Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12B RIV GY 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
19304695 Roller Chains 

RENOLD RENOLD

12B RIV GY 10FT

Description

12B RIV GY 10FT ROLLER CHAIN ; RIVETED TYPE SYNERGY 110066 10FT/BOX

Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.8MM Roller Width; 1.8MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter

Part #

GY12B1X10FT

BDI #
19304695

Details

71.06 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 71.06 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.034
EAN
0673766000104
Product Group - BDI
M02290
Chain Size
12B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Synergy Series
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
0.454
Long Description
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.8MM Roller Width; 1.8MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Plate Height
0.63 Inch | 16 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.071 Inch | 1.8 Millimeter
Roller Width
0.465 Inch | 11.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh