

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
140 O/L ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
140 O/L ELITE CHAIN OFFSET LINK ; 1-3/4" PITCH COTTERED
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.22" Plate Thickness; 1.614" Plate Height; Curved; 1/2" Pin Diameter
Part #
140 O/L ELITE
BDI #
526590
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/140-O-L-ELITE/p/526590
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.36
EAN
0847648015979
Product Group - BDI
M02122
Chain Size
140
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A02140OL
Manufacturer Internal Number
5001597
Weight / LBS
0.785
Long Description
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.22" Plate Thickness; 1.614" Plate Height; Curved; 1/2" Pin Diameter
Roller Width
0.993 Inch | 25.22 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Plate Height
1.614 Inch | 40.996 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Plate Thickness
0.22 Inch | 5.588 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh