https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
EBC
EBC
140 O/L
EBC EBC
Description
140-1 O/L CHAIN OFFSET LINK ; 140 CHAIN 1-3/4" CHAIN PITCH COTTERED
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.602" Plate Height; Curved; 1/2" Pin Diameter
Part #
140 O/L
BDI #
18151250
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/140-O-L/p/18151250
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02122
Chain Size
140
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Weight / LBS
0.007
Long Description
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.602" Plate Height; Curved; 1/2" Pin Diameter
Roller Width
1 Inch | 25.4 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Plate Height
1.602 Inch | 40.691 Millimeter
Plate Thickness
0.219 Inch | 5.563 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh