

RENOLD
RENOLD
160 COT 10FT
RENOLD RENOLD
Description
160 COT 10FT ROLLER CHAIN ; 10FT/BOX COTTERED
Roller Chain; 160 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1.242" Roller Width; 1/4" Plate Thickness; 1.9" Plate Height; Curved; 9/16" Pin Diameter
Part #
160A1CX10FT
BDI #
17281350
Details
159.71
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/160-COT-10FT/p/17281350
Your Price
$ 159.71 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.297
EAN
0673766013449
Product Group - BDI
M02290
Chain Size
160
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
6.988
Long Description
Roller Chain; 160 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1.242" Roller Width; 1/4" Plate Thickness; 1.9" Plate Height; Curved; 9/16" Pin Diameter
Roller Width
1.242 Inch | 31.55 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Pin Diameter
0.563 Inch | 14.3 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Height
1.9 Inch | 48.26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh