

MORSE INDUSTRIAL
MORSE INDUSTRIAL
16B-3 10 FT
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
16B-3 10 FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 16B-3 Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 20.7MM Plate Height; Curved; 8.255MM Pin Diameter
Part #
16B-3 10 FT
BDI #
319156
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/16B-3-10-FT/p/319156
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.495
EAN
0662460388540
Product Group - BDI
M02290
Chain Size
16B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Loose Fit Center Plate
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
16B-3 10 FT
Manufacturer Internal Number
2361186
Weight / LBS
5.226
Long Description
Roller Chain; 16B-3 Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 20.7MM Plate Height; Curved; 8.255MM Pin Diameter
Roller Width
0.67 Inch | 17.018 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.815 Inch | 20.7 Millimeter
Pin Diameter
0.325 Inch | 8.255 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh