IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
200-3 CP C/L ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
200-3 CP C/L ELITE CHAIN CONNECTING LINK
Chain Link; 200-3 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 0.315" Plate Thickness; 2.362" Plate Height; Curved; 25/32" Pin Diameter
Part #
200-3 CP C/L ELITE
BDI #
20646393
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/200-3-CP-C-L-ELITE/p/20646393
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
2.51
EAN
0847648059706
Product Group - BDI
M02122
Chain Size
200-3
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Weight / LBS
5.533
Long Description
Chain Link; 200-3 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 0.315" Plate Thickness; 2.362" Plate Height; Curved; 25/32" Pin Diameter
Plate Height
2.362 Inch | 59.995 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Plate Thickness
0.315 Inch | 8.001 Millimeter
Roller Diameter
1.562 Inch | 39.675 Millimeter
Roller Width
1.49 Inch | 37.846 Millimeter
Pin Diameter
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh