https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
RENOLD
RENOLD
200 CP C/L
RENOLD RENOLD
Description
200 CP C/L ; CONNECTING LINK
Chain Link; 200 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 0.32" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter
Part #
200 CP C/L
BDI #
18204658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/200-CP-C-L/p/18204658
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02122
Chain Size
200
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 200 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 0.32" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter
Roller Diameter
1.562 Inch | 39.675 Millimeter
Roller Width
1.49 Inch | 37.85 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Plate Height
2.375 Inch | 60.325 Millimeter
Plate Thickness
0.32 Inch | 8.128 Millimeter
Pin Diameter
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh