

RENOLD
RENOLD
20B-1 SN O/L 2P
RENOLD RENOLD
Description
20B-1 SN O/L 2P OFFSET LINK
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.46MM Plate Thickness; 25.3MM Plate Height; Curved; 10.17MM Pin Diameter
Part #
20B1SNS30I
BDI #
17281443
Details
88.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/20B-1-SN-O-L-2P/p/17281443
Your Price
$ 88.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.162
EAN
6623901222353
Product Group - BDI
M02122
Chain Size
20B
Basic Construction
Cottered
Component
Two Pitch Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Lubrication Free
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Syno Maintenance Free Chain
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.46MM Plate Thickness; 25.3MM Plate Height; Curved; 10.17MM Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.176 Inch | 4.46 Millimeter
Pin Diameter
0.4 Inch | 10.17 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Height
0.996 Inch | 25.3 Millimeter
Roller Width
0.77 Inch | 19.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh