https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-STD-SA1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODV8aW1hZ2UvanBlZ3xhRE0wTDJoaVpDOHhNRFF6TWpJd01EZzJOemczTUM5SlRrUlZVMVJEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMU5CTVY4ek1EQjRNekF3TG1wd1p3fDBkMzQwNDc0NTc0OTI0NDYwNWE0M2IyYjVhYzdhMmU0ODlmMmFlOTY2MjgzYTk2NTBjNDU2OWNjZDAxZmMwMzM
TSUBAKI
TSUBAKI
25 RIV SA-1 ATT EV 2ND P ON P/L 24P
TSUBAKI TSUBAKI
Description
PRESTRETCHED-MATCHED AND TAGGED IN PAIR ; RIVETED CHAIN
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.09" Pin Diameter
Part #
25 RIV SA-1 ATT EV 2ND P ON P/L 24P
BDI #
21462743
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/25-RIV-SA-1-ATT-EV-2ND-P-ON-P-L-24P/p/21462743
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
25
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
With SA1 Attachment | Attachment Spacing at Every 2 Link | Special Coated Pin | 24 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.09" Pin Diameter
Roller Diameter
0.13 Inch | 3.302 Millimeter
Roller Width
0.125 Inch | 3.175 Millimeter
Plate Height
0.23 Inch | 5.842 Millimeter
Pin Diameter
0.09 Inch | 2.286 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Plate Thickness
0.03 Inch | 0.762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh