https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NjF8aW1hZ2UvanBlZ3xhR1JoTDJoa1lpOHhNRE0wTnpJME9UYzJNak16TkM5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw2YmZhZWNiNmUyNTdjZjk5MTc1NTJjNjhmZGYyMjZlOTQyNzU4MjgwYjUxNjE5ZTI5ZmQ2YmYyZTEyOTI0MDVi
TSUBAKI
TSUBAKI
35-2-LOT-CL
TSUBAKI TSUBAKI
Description
35-2 LOTUS ROLLER CHAIN CONNECTING LINK ; 3/8" P LOTUS DOUBLE CONNECTOR
Chain Link; 35-2 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
35-2-LOT-CL
BDI #
20885564
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/35-2-LOT-CL/p/20885564
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.181
EAN
0097039248619
Product Group - BDI
M02122
Chain Size
35-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
High Speed
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Lotus Series | Pre Lubricated | Solid Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 35-2 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Roller Width
0.188 Inch | 4.775 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Plate Height
0.354 Inch | 8.992 Millimeter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh