https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MzF8aW1hZ2UvanBlZ3xhRFkxTDJoaE9TOHhNRFF4T0RZMk1qUTNNemMxT0M5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDJjNmI2NmQwMzBjYTc3NmQ1Mzg1YzhkY2RmYjA4M2JhYjlkZGZlMjQ0NTk5MTQzNjI5Y2UyNzVmODY3MjlkM2E
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
35-2 RIV 10FT JWIS
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
35-2 RIV 10FT JWIS RLLR CHAIN ; 10FT/BOX
Roller Chain; 35-2 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Alloy Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.051" Plate Thickness; 0.354" Plate Height; Curved; 0.142" Pin Diameter
Part #
35-2 RIV 10FT JWIS
BDI #
20646013
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/35-2-RIV-10FT-JWIS/p/20646013
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.017
EAN
0847648215645
Product Group - BDI
M02290
Chain Size
35-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Alloy Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Alloy Steel
Plate Shape
Curved
Other Features
JWIS Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
35-2 RIV 10FT JWIS
Manufacturer Internal Number
81021564
Weight / LBS
0.4448
Long Description
Roller Chain; 35-2 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Alloy Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.051" Plate Thickness; 0.354" Plate Height; Curved; 0.142" Pin Diameter
Plate Thickness
0.051 Inch | 1.295 Millimeter
Pin Diameter
0.142 Inch | 3.607 Millimeter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.354 Inch | 8.992 Millimeter
Roller Width
0.188 Inch | 4.775 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh