https://www.bdiexpress.com/medias/INDXXXXXXXXX-22092048-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNTB8aW1hZ2UvanBlZ3xhREZrTDJnMVppOHhNRFUxTmpVMU56STVOVFkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNakl3T1RJd05EaGZNekF3ZURNd01DNXFjR2N8ZThiZmVmMDQ0MTQ4YWYxNmQzMjcxM2UyNjliZjkwMTRkN2ExNTE0ZjFiMDljMDkxNTU3ZmM2NzkxZTZlZDFhMA
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
40 SS RIV 10FT ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
40 SS RIV 10FT ELITE ROLLER CHAIN ; 1 STRAND STAINLESS STEEL 10FT/BOX
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.475" Plate Height; Curved; 0.157" Pin Diameter
Part #
40 SS RIV 10FT ELITE
BDI #
22092048
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/40-SS-RIV-10FT-ELITE/p/22092048
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.89
EAN
0847648017942
Product Group - BDI
M02290
Chain Size
40
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Elite Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.iwis.com
Long Description
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.475" Plate Height; Curved; 0.157" Pin Diameter
Plate Thickness
0.059 Inch | 1.499 Millimeter
Plate Height
0.475 Inch | 12.065 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.309 Inch | 7.85 Millimeter
Pin Diameter
0.157 Inch | 3.988 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh