

DRIVES
DRIVES
42 RIV 50FT
DRIVES DRIVES
Description
42 RIV 50FT ROLLER CHAIN ; SMALL PITCH PREC 1/2" PITCH 50FT/BOX
Roller Chain; 42 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 3/16" Roller Width; 0.049" Plate Thickness; 0.386" Plate Height; Curved; 9/64" Pin Diameter
Part #
DRV-41-1R-50FT;1759
BDI #
299990
Details
12.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/42-RIV-50FT/p/299990
Your Price
$ 12.08 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.151
EAN
0642051017592
Product Group - BDI
M02290
Chain Size
42
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
41-1R 050 FT REEL BOXED
Manufacturer Internal Number
1759
Weight / LBS
0.273
Long Description
Roller Chain; 42 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 3/16" Roller Width; 0.049" Plate Thickness; 0.386" Plate Height; Curved; 9/64" Pin Diameter
Plate Height
0.386 Inch | 9.804 Millimeter
Roller Width
0.188 Inch | 4.775 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Roller Diameter
0.306 Inch | 7.772 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.049 Inch | 1.245 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh