

RENOLD
RENOLD
50 RIV SD 10FT
RENOLD RENOLD
Description
50 RIV SD 10FT ROLLER CHAIN ; RIVETED TYPE 10FT/BOX 192LK
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 0.575" Plate Height; Curved; 0.2" Pin Diameter
Part #
SD50A1X10FT
BDI #
19304813
Details
6.66
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/50-RIV-SD-10FT/p/19304813
Your Price
$ 6.66 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.093
EAN
0673766703197
Product Group - BDI
M02290
Chain Size
50
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
0.327
Long Description
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 0.575" Plate Height; Curved; 0.2" Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Height
0.575 Inch | 14.605 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Width
0.37 Inch | 9.398 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh