Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

520XLO BRASS 130P https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-BRASS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwOXxpbWFnZS9qcGVnfGFEZ3pMMmhsTlM4eE1ESXlPREl6T0RNNE5URTRNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVgwSlNRVk5UWHpNd01IZ3pNREF1YW5CbnxkZWVhMjBmNTA0ZjQzYjdiNDBiNDA1NjhhMzU0ZmQ2NWVkOGU1M2U3YjNkY2NlNDlhNWY2ZDAwNmMxNzZmZmQ1
24344640 Roller Chains 

DIAMOND CHAIN DIAMOND CHAIN

520XLO BRASS 130P

Description

520XLO BRASS 130P ROLLER CHAIN ; POR

Roller Chain; 520 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Brass; ANSI; 0.4" Roller Diameter; 1/4" Roller Width; 3/32" Plate Thickness; 0.588" Plate Height; Curved; 0.214" Pin Diameter

Part #

520XLO BRASS 130P

BDI #
24344640

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.64
EAN
0716647576029
Product Group - BDI
M02290
Chain Size
520
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Brass
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
130 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Manufacturer Item Number
X-1315809-130P
Weight / LBS
5.86586
Long Description
Roller Chain; 520 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Brass; ANSI; 0.4" Roller Diameter; 1/4" Roller Width; 3/32" Plate Thickness; 0.588" Plate Height; Curved; 0.214" Pin Diameter
Roller Width
0.25 Inch | 6.35 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Height
0.588 Inch | 14.935 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.214 Inch | 5.436 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh