https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-A1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Mjd8aW1hZ2UvanBlZ3xhR00xTDJnME9TOHhNRFF4T0RZMk5qSTNORGcwTmk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMEV4WHpNd01IZ3pNREF1YW5CbnxmMWYwMWM0MWFmOWZlMGRjZTZjNTE4NmI0ZWJlM2Q2YWZmMmY0ZjlmNTI2Y2YyY2I2YWI4YjNiZDE0ZmE5ZTFk
REXNORD
REXNORD
60-1 A1 E2 RIV 10FT/BOX
REXNORD REXNORD
Description
60A1E2R10BX ; POR 60-A1E2 RIV 10 BX
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.09" Plate Thickness; 0.71" Plate Height; Curved; 15/64" Pin Diameter
Part #
60-1 A1 E2 RIV 10FT/BOX
BDI #
18621670
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/60-1-A1-E2-RIV-10FT-BOX/p/18621670
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
EAN
0698210693329
Product Group - BDI
M02290
Chain Size
60
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
With A1 Attachment | Attachment Spacing at Every 1 Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.09" Plate Thickness; 0.71" Plate Height; Curved; 15/64" Pin Diameter
Plate Thickness
0.09 Inch | 2.286 Millimeter
Plate Height
0.71 Inch | 18.034 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh