https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NTB8aW1hZ2UvanBlZ3xhREkxTDJoa01TOHhNREl5T0RJek9EazNOVEF3Tmk5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYMDVRWHpNd01IZ3pNREF1YW5CbnwzZDUwZWZiNDQ2ZDhmMzVmMzY5NzdkNTk1MGNkZTgwOTVkMmMwOTBiNWE3ODNiYjllNTRmNjc0OGM1OGM4MGQ4
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
60-2 NP RIV 100FT JWIS
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
60-2 NP RIV 100FT JWIS RLR CHAIN ; 100FT/REEL
Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Curved; 0.235" Pin Diameter
Part #
60-2 NP RIV 100FT JWIS
BDI #
20646077
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/60-2-NP-RIV-100FT-JWIS/p/20646077
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
87.769
EAN
0847648215454
Product Group - BDI
M02290
Chain Size
60-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Plate Shape
Curved
Other Features
JWIS Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
60-2NP RIV 100FT JWIS
Manufacturer Internal Number
81021545
Weight / LBS
1.9353
Long Description
Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Curved; 0.235" Pin Diameter
Plate Height
0.709 Inch | 18.009 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Roller Width
0.495 Inch | 12.57 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Pin Diameter
0.235 Inch | 5.969 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh