![60-5 O/L](/medias/INDXXXCHNLKX-OL-5-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDZ8aW1hZ2UvanBlZ3xhRGRpTDJnd01TOHhNREl5T0RJME9EazJPVEkwTmk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTlY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnwxNmFmMDEwMThhZjM3MWE3MTE5OGMzMTY3ODFmYjIyNGFiYzE1YzJhNjY5MjZiYjg3NmNhMDQxMDk5Nzk3NzYw)
![60-5 O/L](/medias/INDXXXCHNLKX-OL-5-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDZ8aW1hZ2UvanBlZ3xhRGRpTDJnd01TOHhNREl5T0RJME9EazJPVEkwTmk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTlY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnwxNmFmMDEwMThhZjM3MWE3MTE5OGMzMTY3ODFmYjIyNGFiYzE1YzJhNjY5MjZiYjg3NmNhMDQxMDk5Nzk3NzYw)
RENOLD
RENOLD
60-5 O/L
RENOLD RENOLD
Description
60-5 O/L OFFSET LINK ; RIVETED TYPE
Chain Link; 60-5 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 0.235" Pin Diameter
Part #
60-5 O/L
BDI #
24956273
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/60-5-O-L/p/24956273
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.159
EAN
6623900536307
Product Group - BDI
M02122
Chain Size
60-5
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
5
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.35
Long Description
Chain Link; 60-5 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 0.235" Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Width
0.495 Inch | 12.57 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Plate Height
0.713 Inch | 18.11 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Pin Diameter
0.235 Inch | 5.969 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh