MORSE INDUSTRIAL
MORSE INDUSTRIAL
60 COT 100FT
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
60 COT 100FT ROLLER CHAIN ; NON-RETURNABLE 100FT
Roller Chain; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Part #
60 COT 100FT
BDI #
340454
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/60-COT-100FT/p/340454
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.481
EAN
0662288395157
Product Group - BDI
M02290
Chain Size
60
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60C 100FT
Manufacturer Internal Number
127724
Weight / LBS
1.06
Long Description
Roller Chain; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Roller Width
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.468 Inch | 11.887 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.7 Inch | 17.78 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh