

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
60 O/L JWIS
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
60 O/L JWIS CHAIN OFFSET LINK
Chain Link; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Alloy Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Curved; 0.235" Pin Diameter
Part #
60 O/L JWIS
BDI #
20646829
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/60-O-L-JWIS/p/20646829
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.03
EAN
0847648216680
Product Group - BDI
M02122
Chain Size
60
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Alloy Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Alloy Steel
Plate Shape
Curved
Other Features
JWIS Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
60 OFFSET LINK JWIS
Manufacturer Internal Number
81021668
Weight / LBS
0.06804
Long Description
Chain Link; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Alloy Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Curved; 0.235" Pin Diameter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Pin Diameter
0.235 Inch | 5.969 Millimeter
Roller Width
0.495 Inch | 12.57 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.709 Inch | 18.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh