![80-2 SN C/L TYPE 107](/medias/INDXXXCHNLKX-CL-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzV8aW1hZ2UvanBlZ3xhREl3TDJoak1DOHhNRFF4T0RZM05UY3hNakF6TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5U1ZsUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiMjM1ZTU1ZDQ5Y2ZmYjEwMjM1MmZiMzU5ODU5ZTg0ZTk0ZGEwMGJkMWUyZDJmZDNmYjAwNzk0YjVlNjZiYzdj)
![80-2 SN C/L TYPE 107](/medias/INDXXXCHNLKX-CL-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzV8aW1hZ2UvanBlZ3xhREl3TDJoak1DOHhNRFF4T0RZM05UY3hNakF6TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5U1ZsUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiMjM1ZTU1ZDQ5Y2ZmYjEwMjM1MmZiMzU5ODU5ZTg0ZTk0ZGEwMGJkMWUyZDJmZDNmYjAwNzk0YjVlNjZiYzdj)
RENOLD
RENOLD
80-2 SN C/L TYPE 107
RENOLD RENOLD
Description
80-2 SN C/L TYPE 107 ; 80-2 REN SYNO RIVETED PIN LINK
Chain Link; 80-2 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.16" Plate Thickness; 29/32" Plate Height; Curved; 0.312" Pin Diameter
Part #
80-2 SN C/L TYPE 107
BDI #
17281700
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-2-SN-C-L-TYPE-107/p/17281700
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.095
Product Group - BDI
M02122
Chain Size
80-2
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
Lubrication Free
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Syno Maintenance Free Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 80-2 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.16" Plate Thickness; 29/32" Plate Height; Curved; 0.312" Pin Diameter
Plate Height
0.906 Inch | 23.012 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh