

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
80-3 RIV 50FT JWIS
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
80-3 RIV 50FT JWIS RLLR CHAIN ; 50FT/REEL
Roller Chain; 80-3 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 3 Strand; Alloy Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.122" Plate Thickness; 0.945" Plate Height; Curved; 5/16" Pin Diameter
Part #
80-3 RIV 50FT JWIS
BDI #
20646107
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-3-RIV-50FT-JWIS/p/20646107
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
5.06
EAN
0847648215294
Product Group - BDI
M02290
Chain Size
80-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Alloy Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Roller Material
Alloy Steel
Plate Shape
Curved
Other Features
JWIS Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
80-3 RIV 50FT JWIS
Manufacturer Internal Number
81021529
Weight / LBS
5.0595
Long Description
Roller Chain; 80-3 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 3 Strand; Alloy Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.122" Plate Thickness; 0.945" Plate Height; Curved; 5/16" Pin Diameter
Plate Thickness
0.122 Inch | 3.099 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Plate Height
0.945 Inch | 24.003 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh