

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
80 AS O/L JWIS
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
80 AS O/L JWIS ; OFFSET LINK
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.122" Plate Thickness; 0.945" Plate Height; Curved; 5/16" Pin Diameter
Part #
80-1 AS O/L JWIS
BDI #
20646869
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-AS-O-L-JWIS/p/20646869
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.07
EAN
0847648217045
Product Group - BDI
M02122
Chain Size
80
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
JWIS Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
80AS OFFSET LINK JWIS
Manufacturer Internal Number
81021704
Weight / LBS
0.15856
Long Description
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.122" Plate Thickness; 0.945" Plate Height; Curved; 5/16" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.945 Inch | 24.003 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.122 Inch | 3.099 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh