

DRIVES
DRIVES
80H C/L SC
DRIVES DRIVES
Description
80H C/L SC CONNECTING LINK ; 80 CHAIN 1" CHAIN PITCH SPRING CLIP
Chain Link; 80 Chain Size; Spring Clip; 1" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
DRV-80H-1 SC CO LINK;3009
BDI #
300190
Details
11.51
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80H-C-L-SC/p/300190
Your Price
$ 11.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.075
EAN
0642051030096
Product Group - BDI
M02122
Chain Size
80
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Ballized Plates | Case Hardened Pin
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
80H-1 S/C CO LINK 15/BOX
Manufacturer Internal Number
3009
Weight / LBS
0.164
Long Description
Chain Link; 80 Chain Size; Spring Clip; 1" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Plate Height
0.949 Inch | 24.105 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh