https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-6X6-COT-BL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI5NTh8aW1hZ2UvanBlZ3xhRFZqTDJoak9DOHhNREEzTmpRME1UTTNPRGcwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTmxnMlgwTlBWRjlDVEY4ek1EQllNekF3TG1wd1p3fDczMmViMTg4OWE4Yzc0ODMyNmVjZWJlOTUyZWFhMDAxMDk4YWMwODBiMGIzYzJjNmVkMTU4MDNmYTRjODZmYTU
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-6X6-COT-BL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI5NTh8aW1hZ2UvanBlZ3xhRFZqTDJoak9DOHhNREEzTmpRME1UTTNPRGcwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTmxnMlgwTlBWRjlDVEY4ek1EQllNekF3TG1wd1p3fDczMmViMTg4OWE4Yzc0ODMyNmVjZWJlOTUyZWFhMDAxMDk4YWMwODBiMGIzYzJjNmVkMTU4MDNmYTRjODZmYTU
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
BL1066 C/L ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
BL1066 C/L ELITE ; CONNECTING LINK
Chain Link; BL1066-3 Chain Size; Cottered 6X6 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 3 Strand; Alloy Steel; Leaf; 0.189" Plate Thickness; 1.185" Plate Height; Curved; 0.437" Pin Diameter
Part #
BL1066 C/L ELITE
BDI #
20646635
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1066-C-L-ELITE/p/20646635
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.36
EAN
0847648613960
Product Group - BDI
M02122
Chain Size
BL1066-3
Basic Construction
Cottered 6X6 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
3
Material
Alloy Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Other Features
Elite Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
BL1066 CL ELITE
Manufacturer Internal Number
80061396
Weight / LBS
0.7915
Long Description
Chain Link; BL1066-3 Chain Size; Cottered 6X6 Lacing; 1-1/4" Chain Pitch; Leaf Chain Series; 3 Strand; Alloy Steel; Leaf; 0.189" Plate Thickness; 1.185" Plate Height; Curved; 0.437" Pin Diameter
Plate Height
1.185 Inch | 30.099 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

