![BL666 CUT 40FT](/medias/INDUSTCHNXXX-6X6-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NDB8aW1hZ2UvanBlZ3xhRGt4TDJnM015OHhNRE0wT0RneE1EWXpNekkwTmk5SlRrUlZVMVJEU0U1WVdGaGZObGcyWDBOUFZGOUNURjh6TURCNE16QXdMbXB3Wnd8YmIzZjNhNTkwMWM0Yzg1NDQ2NmIwNWU3MDhkZjA1ZmQ1YWIxODYwNDQyMWRkMGY5Mjk5MjI4MmQ0OTJjYTZiZA)
![BL666 CUT 40FT](/medias/INDUSTCHNXXX-6X6-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NDB8aW1hZ2UvanBlZ3xhRGt4TDJnM015OHhNRE0wT0RneE1EWXpNekkwTmk5SlRrUlZVMVJEU0U1WVdGaGZObGcyWDBOUFZGOUNURjh6TURCNE16QXdMbXB3Wnd8YmIzZjNhNTkwMWM0Yzg1NDQ2NmIwNWU3MDhkZjA1ZmQ1YWIxODYwNDQyMWRkMGY5Mjk5MjI4MmQ0OTJjYTZiZA)
TSUBAKI
TSUBAKI
BL666 CUT 40FT
TSUBAKI TSUBAKI
Description
BL666 CUT 40FT LEAF CHAIN
Roller Chain; BL666-3 Chain Size; Cottered 6X6 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.126" Plate Thickness; 0.713" Plate Height; Curved; 0.312" Pin Diameter
Part #
BL666 CUT 40FT
BDI #
24743673
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL666-CUT-40FT/p/24743673
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
BL666-3
Basic Construction
Cottered 6X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
40
Minimum Order Quantity
40
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Cut to Length
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; BL666-3 Chain Size; Cottered 6X6 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 3 Strand; Carbon Steel; Leaf; 0.126" Plate Thickness; 0.713" Plate Height; Curved; 0.312" Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.713 Inch | 18.11 Millimeter
Plate Thickness
0.126 Inch | 3.2 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh