Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C2040NP RIV 50FT REEL https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc0M3xpbWFnZS9qcGVnfGFHSmhMMmhrT0M4eE1ESTVNelF5Tnpjek1qVXhNQzlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUTA1V1VsOU9VRjh6TURCNE16QXdMbXB3Wnd8ZmQ2MzUzNmE3ZmM1N2IwMmUxNzMwYWFjODg5NWU2YTM0MjM3MzA2YWJlODBiN2NkNDQzZjIzYWU1MzgwMTA3NA
21488660 Roller Chains 

EBC EBC

C2040NP RIV 50FT REEL

Description

C2040NP RIV 50FT ROLLER CHAIN ; 1" DOUBLE PITCH NICKEL PLATED 50FT/REEL

Conveying Chain; C2040; Riveted; 1" Chain Pitch; Double Pitch Conveyor; 1 Strand; Nickel Plated Steel; ANSI; 5/16" Roller Dia; 0.309" Roller Wid; 0.059" Plate Thickness; 0.472" Plate Height; 5/32" Pin Dia

Part #

C2040NP RIV 50FT REEL

BDI #
21488660

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.18
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Product Detail
Roller Chain
Product Specification
Conveying Chain; C2040; Riveted; 1" Chain Pitch; Double Pitch Conveyor; 1 Strand; Nickel Plated Steel; ANSI; 5/16" Roller Dia; 0.309" Roller Wid; 0.059" Plate Thickness; 0.472" Plate Height; 5/32" Pin Dia
Long Description
Conveying Chain; C2040; Riveted; 1" Chain Pitch; Double Pitch Conveyor; 1 Strand; Nickel Plated Steel; ANSI; 5/16" Roller Dia; 0.309" Roller Wid; 0.059" Plate Thickness; 0.472" Plate Height; 5/32" Pin Dia