https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNjV8aW1hZ2UvanBlZ3xhRGc0TDJoa1l5OHhNREk1TXpRek1UUXpOVEk1TkM5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDlUVTE4ek1EQjRNekF3TG1wd1p3fGNhZmRkNDI4YjYwOWU1MmNmMTk5ZTE5OTc5ZWFiODBiZjY3NDQ0MDIyZDAxZWIxNDg5YWIwYTBkNTA2YjVhMjc
TSUBAKI
TSUBAKI
C2042-SS-1-RP
TSUBAKI TSUBAKI
Description
C2042-SS-1-RP CONVEYING CHAIN ; C2042 ANSI 1 CHAIN PITCH 10FT/BOX
Roller Chain; C2042 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Part #
C2042-SS-1-RP
BDI #
904416
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2042-SS-1-RP/p/904416
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.273
EAN
0097039187956
Product Group - BDI
M02122
Chain Size
C2042
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Modification
Large Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; C2042 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Roller Width
0.312 Inch | 7.925 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh