https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-COT-DPCNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2N3xpbWFnZS9qcGVnfGFEUXlMMmd3TUM4eE1EQXlPRFUwTURZeU5Ea3lOaTlKVGtSWVdGaERTRTVZV0ZoZk1WOURUMVJmUkZCRFRsWlNYek13TUhnek1EQXVhbkJufGRlOWRhNmQxMjJlN2RhODllMjk5NzMxMzVjZjYxY2VhZjRkMTNhMDU3NDFmNGQ5MDkwODAwYWYxNWI5YjQ3ZWY
RENOLD
RENOLD
C2062H COT 10FT
RENOLD RENOLD
Description
C2062H COT 10FT ROLLER CHAIN ; COTTER TYPE 10FT/BOX 80LK
Roller Chain; C2062 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.495" Roller Width; 1/8" Plate Thickness; 0.713" Plate Height; Straight; 0.235" Pin Diameter
Part #
C2062H COT 10FT
BDI #
24956462
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2062H-COT-10FT/p/24956462
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.635
EAN
6623900289821
Product Group - BDI
M02290
Chain Size
C2062
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Modification
Large Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.renold.com
Weight / LBS
2.03
Long Description
Roller Chain; C2062 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.495" Roller Width; 1/8" Plate Thickness; 0.713" Plate Height; Straight; 0.235" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.235 Inch | 5.969 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Plate Height
0.713 Inch | 18.11 Millimeter
Roller Width
0.495 Inch | 12.57 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh