![C2062H RIV K1 EV 2ND PT ON THE R/L](/medias/INDUSTCHNXXX-1-RIV-CNVR-SS-K1-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMTl8aW1hZ2UvanBlZ3xhREE0TDJneFpDOHhNRFF6TWpFNU5qZzNNREUzTkM5SlRrUlZVMVJEU0U1WVdGaGZNVjlTU1ZaZlEwNVdVbDlUVTE5TE1WOVRWRkpmTXpBd2VETXdNQzVxY0djfGE1ZmVhOTg3ZjkzNmFkZDM3NWJiNmYzODYwMzNlY2JhMWQ2ZTk0NTVhNWJjZmFhNjhjMzQ3OGRjMzVmZjAwNTI)
![C2062H RIV K1 EV 2ND PT ON THE R/L](/medias/INDUSTCHNXXX-1-RIV-CNVR-SS-K1-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMTl8aW1hZ2UvanBlZ3xhREE0TDJneFpDOHhNRFF6TWpFNU5qZzNNREUzTkM5SlRrUlZVMVJEU0U1WVdGaGZNVjlTU1ZaZlEwNVdVbDlUVTE5TE1WOVRWRkpmTXpBd2VETXdNQzVxY0djfGE1ZmVhOTg3ZjkzNmFkZDM3NWJiNmYzODYwMzNlY2JhMWQ2ZTk0NTVhNWJjZmFhNjhjMzQ3OGRjMzVmZjAwNTI)
TSUBAKI
TSUBAKI
C2062H RIV K1 EV 2ND PT ON THE R/L
TSUBAKI TSUBAKI
Description
C2062H RIV K1 EV 2ND PT ON THE R/L ; ROLLER CHAIN
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Part #
C2062H RIV K1 EV 2ND PT ON THE R/L
BDI #
24757234
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2062H-RIV-K1-EV-2ND-PT-ON-THE-R-L/p/24757234
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
C2062
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
With K-1 Attachment | Attachment Spacing at Every 2 Links | With Roller Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Plate Height
0.677 Inch | 17.196 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh