https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMDB8aW1hZ2UvanBlZ3xhRE00TDJoaVlTOHhNREk1TXpRek1EUTROVEF5TWk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZRMDVXVWw4ek1EQjRNekF3TG1wd1p3fGUxNWJjYTgwZjA0Y2Y1OTg4MTNkYmM2NWYwMWMzZDIxMDJhNGEwY2NmOWNhNjI4MmIyMmUzN2NkN2Q2OTI0YWI
RENOLD
RENOLD
C2080 CP C/L SF
RENOLD RENOLD
Description
C2080HC/L CP WT
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 5/16" Pin Diameter
Part #
C2080 CP C/L SF
BDI #
17281769
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2080-CP-C-L-SF/p/17281769
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.123
Product Group - BDI
M02122
Chain Size
C2080
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 5/16" Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Plate Height
0.95 Inch | 24.13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh