https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPCNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU2MHxpbWFnZS9qcGVnfGFHVTFMMmcyTnk4eE1ESXlPREl6T1RreU5USTNPQzlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUkZCRFRsWlNYMU5UWHpNd01IZ3pNREF1YW5CbnxiODMxM2M1YTg0MzJiZjI1Njg5YWMzYTg4M2U4MWUxNzNiOTBhYWM2YzczNjZlOTJmZTEzZjU2ZDc0MGNhMTcy
RENOLD
RENOLD
C2080H RIV 304SS 10FT
RENOLD RENOLD
Description
C2080H RIV 304SS 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.157" Plate Thickness; 0.878" Plate Height; Straight; 0.312" Pin Diameter
Part #
C2080H RIV 304SS 10FT
BDI #
20178127
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2080H-RIV-304SS-10FT/p/20178127
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.045
EAN
0673766042241
Product Group - BDI
M02290
Chain Size
C2080
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
304 Stainless Steel
Plate Shape
Straight
Other Features
Hydro Service
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.renold.com
Weight / LBS
2.42
Long Description
Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.157" Plate Thickness; 0.878" Plate Height; Straight; 0.312" Pin Diameter
Plate Height
0.878 Inch | 22.301 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Plate Thickness
0.157 Inch | 3.988 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh