![C2082H RIV 10FT JWIS](/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg)
![C2082H RIV 10FT JWIS](/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg)
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
C2082H RIV 10FT JWIS
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
C2082H RIV 10FT JWIS RLLR CHAIN ; 10FT/BOX
Roller Chain; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Alloy Steel; ANSI; 1-1/8" Roller Diameter; 0.62" Roller Width; 0.157" Plate Thickness; 0.949" Plate Height; Straight; 0.312" Pin Diameter
Part #
C2082H RIV 10FT JWIS
BDI #
20646151
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2082H-RIV-10FT-JWIS/p/20646151
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.456
EAN
0847648215874
Product Group - BDI
M02290
Chain Size
C2082
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Alloy Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Alloy Steel
Plate Shape
Straight
Modification
Large Roller
Other Features
JWIS Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
C2082H RIV 10FT JWIS
Manufacturer Internal Number
81021587
Weight / LBS
2.3056
Long Description
Roller Chain; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Alloy Steel; ANSI; 1-1/8" Roller Diameter; 0.62" Roller Width; 0.157" Plate Thickness; 0.949" Plate Height; Straight; 0.312" Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Thickness
0.157 Inch | 3.988 Millimeter
Plate Height
0.949 Inch | 24.105 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh