https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc0M3xpbWFnZS9qcGVnfGFHSmhMMmhrT0M4eE1ESTVNelF5Tnpjek1qVXhNQzlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUTA1V1VsOU9VRjh6TURCNE16QXdMbXB3Wnd8ZmQ2MzUzNmE3ZmM1N2IwMmUxNzMwYWFjODg5NWU2YTM0MjM3MzA2YWJlODBiN2NkNDQzZjIzYWU1MzgwMTA3NA
21439213
Roller Chains
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
C2102H NP W/ OUTBOARD ROLLER ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
C2102H NP W/OUTBOARD ROLLER ; ROLLER CHAIN 10FT/BOX
Conveying Chain; C2102; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor; 1 Strand; Nickel Plated Steel; ANSI; 1.562" Roller Dia; 0.744" Roller Wid; 0.189" Plate Thickness; 1.181" Plate Height; 3/8" Pin Dia
Part #
C2102H NP W/ OUTBOARD ROLLER ELITE
BDI #
21439213
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2102H-NP-W-OUTBOARD-ROLLER-ELITE/p/21439213
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Product Detail
Roller Chain
Product Specification
Conveying Chain; C2102; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor; 1 Strand; Nickel Plated Steel; ANSI; 1.562" Roller Dia; 0.744" Roller Wid; 0.189" Plate Thickness; 1.181" Plate Height; 3/8" Pin Dia
Long Description
Conveying Chain; C2102; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor; 1 Strand; Nickel Plated Steel; ANSI; 1.562" Roller Dia; 0.744" Roller Wid; 0.189" Plate Thickness; 1.181" Plate Height; 3/8" Pin Dia