https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-CNVR-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY2MnxpbWFnZS9qcGVnfGFHRTFMMmhoTkM4eE1EVXdOams0T0RjeE5qQTJNaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmUTA1V1VsOVRWRkpmTXpBd2VETXdNQzVxY0djfGI3OTEwN2ZhZDU0ZDI3ZTFhMjI5OWU4YzVhNjhiNTE1NGFlZTkyODY2MjdjMzYzZTMzMjAyZjUwOTIyNzFiNzI
TSUBAKI
TSUBAKI
C60 LAMBDA RIV 76P W/C/L
TSUBAKI TSUBAKI
Description
C60 LAMBDA RIV 76P W/C/L CHAIN
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Straight; 15/64" Pin Diameter
Part #
C60 LAMBDA RIV 76P W/C/L
BDI #
24743468
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C60-LAMBDA-RIV-76P-W-C-L/p/24743468
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
60
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Lambda Series | 76 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Straight; 15/64" Pin Diameter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.713 Inch | 18.11 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh