https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2OTB8aW1hZ2UvanBlZ3xhR1kxTDJoaFpDOHhNRFF4T0RZME1UZzVOVFExTkM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnwzNzE0NGU1ZjUxYjM5MTk4ZDBjNjRhZTllYjgzZjRlNDViZDE0ZmUxODc3NDUzZTliNzc3ZjdmMjUxYjU4ZGJj
DIAMOND CHAIN
DIAMOND CHAIN
DMD-35-2 DOFF LINK ; W1242
DIAMOND CHAIN DIAMOND CHAIN
Description
DMD-35-2 DOFF LINK ; W1242
Chain Link; 35-2 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
Part #
DMD-35-2 DOFF LINK ; W1242
BDI #
20855232
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-35-2-DOFF-LINK-;-W1242/p/20855232
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.007
EAN
0716647109593
Product Group - BDI
M02122
Chain Size
35-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.015
Long Description
Chain Link; 35-2 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Width
0.188 Inch | 4.775 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.356 Inch | 9.042 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh